Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 15 ft, 2" Wd, White
Mfr # 90198
Zoro # G9036460
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Roll
- Length 15 ft
- Color White
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90198
- Zoro # G9036460
- UPC # 75967901981
- Country of Origin Mexico
- Category Hook & Loop Rolls
Dimensions
Length | 15 ft |
Width | 2" |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Velcro brand industrial-strength tape in black color features waterproof adhesive band that is ideal for indoor/outdoor applications. Tape works out well with plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK (34221)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.019.0200)
- ZORO SELECT Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 25 PK (U55090.031.0001)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (51217)
- VELCRO BRAND INDUSTRIAL STRENGTH HOOK AND LOOP FASTENER TAPE ROLL, 2in X 4 FT. ROLL, BLACK (90593)
- VELCRO BRAND Reclosable Fastener, 10 ft, 1" Wd, White (VEK91110)
- VELCRO BRAND Hook and Loop Roll, no Adhesive, 50ft, PK6 (Vel-30071)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (186650)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190821)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Black (189645)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158505)
- Velcro Brand Hook & Loop Rolls