Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 15 ft, 2" Wd, White
Mfr # 90198
Zoro # G404933703
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 2"
- Length 15 ft
- Hook and Loop Shape Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 90198
- Zoro # G404933703
- UPC # 75967901981
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (00940)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 (WWG-CLPZ-215)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (1706000)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.060.0045)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Blue (100MB)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (31304)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, White (189811)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, Black (90081)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, BLACK, 2PK (90199)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 4 in Wd, Black (ABL400)
- Velcro Brand Hook & Loop Rolls