Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 10 ft, 1" Wd, Black
Mfr # 91100
Zoro # G204933699
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1"
- Length 10 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 91100
- Zoro # G204933699
- UPC # 75967911003
- Country of Origin Unknown
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 10 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (316407LHW)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 720 PK (ACR-134)
- ZORO SELECT Hex Nut, 3/8"-16, Silicon Bronze, Not Graded, Plain, 21/64 in Ht, 25 PK (1WE50)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (189755)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Black (90081)
- VELCRO BRAND Tape, Strips, Hook, 2"x75ft., Blk, 75', 2" Wd, Black (VEL137)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Blue (176062)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190899)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190873)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (191245)
- Velcro Brand Hook & Loop Rolls