Shop All Cable Ties
Velcro Brand
Portable Cord Ties, 2 3in x 0.25in/ 2 5in x 0.38in/ 2 7in x 0.5in, Black/Gray/White, 6PK
Mfr # 30815
Zoro # G610792248
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 30815
- Zoro # G610792248
- UPC # 75967308155
- Country of Origin Mexico
- Category Cable Ties
Description
Ever reached into your backpack and pulled out a nest of tangled wires that you have to untangle? VELCRO Brand Portable Cord Ties can help you organize that nest of untidy cables. Just slip one of our portable cable ties on the cable before you drop it into your bag! Make changes quickly and easily. Just zip open the ties. No more lost cables or fishing around looking for the right ones. Go ahead. Take that international vacation. Make that presentation. Where ever you go your electronics are organized and ready. Just one more innovation to make your life easier and more organized. VELCRO Brand Portable Cord Ties. You're welcome. Hook and Loop Fastener Type: Tie; Suggested Use: Indoor Light-Duty; Colors: Black; Gray; White; Tape Pad Size: 3in x 0.25in; 5in x 0.38in; 7in x 0.5in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- TRYSTAR Premium Welding Cable 1/0 Yellow 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10YW50-BKM-BKF)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop green One-Wrap Perforated Fastener Strap, 45 pk. (176043)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191191)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop White One-Wrap Perforated Fastener Strap, 45 pk. (176408)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- Velcro Brand Cable Ties