Shop All Cable Sleeves
Velcro Brand
ONE-WRAP TIE ROLL 12'
Mfr # 90340
Zoro # G1764074
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene (Hook) Polyamide (Backing)
- Wire and Cable Sleeving Closure Type Hook and Loop
- Width 3/4 in
- Color Black
- Temp. Range 0 to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90340
- Zoro # G1764074
- UPC # 75967903404
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width | 3/4 in |
Details
Material of Construction | Polyethylene (Hook) Polyamide (Backing) |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Color | Black |
Temp. Range | 0 to 220°F |
Description/Special Features | Medium Cycle Life |
Type | Textile |
Description
Quick easy and strong Velcro brand One-Wrap rolls are perfect for bundling a wide range of materials cables and tools. Adjustable One-Wrap rolls are strong reusable and designed for heavy duty indoor or outdoor use. Great for computer appliance and electronics wire management and organization. Custom cut to length for handling any bundling job or big project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- LEVITON Locking Connector (2433)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- VELCRO BRAND One-Wrap Tie Roll 4' (90302)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-25)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 200' Length - Black (BSSCE0.25-200)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 100' Length (BSLNY075-100)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 250ft- Taupe (BS-WI-100-250-TP)
- Velcro Brand Cable Sleeves