Shop All Hook & Loop Rolls
Velcro Brand
Hook-and-Loop, No Adhesive, 75 ft, 1 in Wd, Brown
Mfr # 191006
Zoro # G906599902
product price: $4,372.99
/ea
Free Shipping & Returns
$4,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type No Adhesive
- Width 1 in
- Length 75 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 191006
- Zoro # G906599902
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 75 ft |
Details
Item | Hook-and-Loop |
Hook and Loop Type | Hook |
Adhesive Type | No Adhesive |
Hook and Loop Shape | Roll |
Color | Brown |
Flame Retardant | Yes |
Description
Hook-and-Loop, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Dot Dia. Not Applicable, Color Brown, Flame Retardant Yes, Adhesive Type No Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U01080.075.0300)
- RECOIL Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04073)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0051)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158505)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Black (189645)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120224)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190388)
- VELCRO BRAND Tape, Strips, Hook, 1"x75ft., Blk, 75', 1" Wd, Black (VEL133)
- GENERAL TOOLS Fastener SNAP Kit w/6 Fasteners (GN1265)
- Velcro Brand Hook & Loop Rolls