Shop All Hook & Loop Rolls
Velcro Brand
Hook-and-Loop Black
Mfr # 196692
Zoro # G600725836
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 196692
- Zoro # G600725836
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
4" Black One-Wrap® Back-To-Back Tape. This Is A Self Engaging Fasteners For Cables, Wires And Tubing. Just Cut To Length For Your Application
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Key Stock Assortment, Clear Zinc Plated, 60 Pieces (DISP-KSZC060)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1614)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00255)
- ZORO SELECT #12-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0037)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (161151)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (156608)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (189461)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (177209)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Silver (128919)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- Velcro Brand Hook & Loop Rolls