Shop All EMT Supplies
Velcro Brand
Fabric Hook and Eye USA Inc VEK90198 Industrial Strength Tape- Hook and Loop- Waterproof- 2in.x15ft.- WE
Mfr # 90198
Zoro # G204158894
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2 in
- Material Polyamide
- Application Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90198
- Zoro # G204158894
- UPC # 759679019812
- Country of Origin Mexico
- Category EMT Supplies
Dimensions
Width | 2 in |
Dimensions | 15.5 in x 14 in x 8 in |
Details
Color | White |
Material | Polyamide |
Application | Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security |
Closure Type | Hook and Loop |
Shear Strength (PSI) | 36.4 |
Non-Recommended Substrates | Fabrics, Dashboards, Flexible Vinyl |
Cycle Life | Low |
Recommended Substrates | Flat Smooth Surfaces |
Loop Shape/Number | Loop 1000 |
Style | Extruded/Woven |
Bond Type | Semi-Permanent |
Peel Strength (PIW) | 2.01 |
Adhesive Peel Strength (PIW) | 8.1 |
Hook Shape/Number | Hook 15 |
Shelf Life | Indefinite |
Temperature Range | 0 to 120° F |
Adhesive Type | Rubber 19 |
Engaged Thickness | 0.132 in |
Application Instructions | Clean the Surface, Remove Liner and Press, Please Wait 24 Hours |
Description
Patented Industrial Strength Hook and Loop tape is 50 percent stronger than standard hook and loop tape. This versatile, waterproof adhesive can be used indoors and out. Great for organizing storage closets and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- MEDSOURCE Shears, Green, Stainless Steel, PK50 (MS-SH006G)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- QUALITYCARE Hernia Belt - Small (QU710353)
- EMI Life-Float Seat Belt Cutter (4060)
- Velcro Brand EMT Supplies