Velcro Brand

Fabric Hook and Eye 90200 Industrial Strength Sticky-Back Hook & Loop Fastener Strips 4 x 2 White Pack of 6


product price: $14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 50% stronger than standard hook and loop fasteners.
  • 2" width offers firmer positioning and waterproof adhesion even when submerged.
  • Performs well over a broad temperature range.
  • Sticks to most surfaces including plastic.
  • Excellent for indoor or outdoor use where extra holding power is needed.
  • Hook and Loop Fastener Type: Industrial Strength Self-Adhesive Strips.
  • Tape Pad Size: 2" x 4".
  • Color(s): White.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.