Shop All Cable Ties
Velcro Brand
cloth hook and eye VEK93007 8 x 0.5 in. Reusable Tie - Pack of 60
Mfr # VEK93007
Zoro # G104015655
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # VEK93007
- Zoro # G104015655
- UPC # 75967930073
- Country of Origin China
- Category Cable Ties
Description
Pre-cut ties come in a variety of colors to easily color-code wires, cords and cables both indoors and outdoors. Design wraps onto itself with hook-and-loop closure to ensure it maintains a tight, secure hold. Fasteners are easy to undo and adjust to let you make quick modifications as needed.
Features- Easy-to-undo design allows quick adjustments as needed
- Perfect for indoor or outdoor use
- Pack of 60
- Height: 0.01"
- Width: 0.5"
- Length: 8"
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRBLA500)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Reclosable Fastener Strap, 900 pk. (170091)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- VELCRO BRAND FASTENER, REUSABLE TIES, BK (VEK90924)
- VELCRO BRAND 1.00" W x 12.0" L Hook-and-Loop Black Back-to-Back Fastener Strap, 450 pk. (170353)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- Velcro Brand Cable Ties