Shop All Hook & Loop Strips
Velcro Brand
cloth hook and eye USA Consumer Products 221388 15 x 0.75 in. Cloth Hook Eye Mounting Tape
Mfr # 95179
Zoro # G304158763
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 95179
- Zoro # G304158763
- Country of Origin United States
- Category Hook & Loop Strips
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Damage Free Hanging
- Size: 15 x 0.75 inch
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 1/2"-20 Socket Head Cap Screw, Titanium, 2 in Length (0017546)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 55 mm Shaft Dia, 5 PK (DSH-55ST PA)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/4 in Key Size, 20 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-020)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U55000.031.0275)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK (90700)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black (90078)
- VELCRO BRAND reg Brand Extreme Outdoor Fasteners, 4in x 1in Strips, Titanium, 10ct, Gray, 10PK (VEK90812)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 ft, 2 in Wd, Black, 2 PK (90593)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 10 PK (90812)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3571/SJ3572)
- Velcro Brand Hook & Loop Strips