Shop All Toys & Games
Velcro Brand
cloth hook and eye Brand 2021054 16 x 1 in. Easy Hang Small Strap; Black - 100 lbs
Mfr # 2021054
Zoro # G004159206
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 2021054
- Zoro # G004159206
- UPC # 75967301200
- Country of Origin China
- Category Toys & Games
Description
Keeps power cords, hoses, and other trip hazards off the floor. Heavy-duty storage strap designed to wrap securely around larger items or buddle cords and hoses in order hang for storage and maximum organization. Space Saving.
Specifications- Color: Black
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs
- Allergens: Contains No Allergens
- Size: 16 x 1 in.
- Material: Iron, Zinc Alloy & Nylon
- Weight Capacity: 100 lbs
- Weight: 6.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Blue Barrel (40174)
- ZORO SELECT Mailer Envelope, Kraft, 14-1/2 in. L, PK100 (36DZ18)
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03743)
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- MELISSA & DOUG Fire Chief Role Play Costume Set (4834)
- LEARNING RESOURCES Soft Foam Emoji Cubes (7289)
- ENDLESS GAMES Jeopardy Card Game (880)
- SNAG-IT 1 isto 24 2018 Dodge Challenger SRT Hellcat Widebody Diecast Model Car - Red (SN724574)
- TEACHER CREATED RESOURCES Slap Bracelets, 1"Wx9-1/2"Lx1-1/10"H, 20/ST, Multi PK (TCR6995S)
- RAINBOW HORIZONS Stego the Dinosaur - Grade K to 2 (Z50)
- EDUCATIONAL INSIGHTS Design & Drill Riveting Workshop (4300)
- Velcro Brand Toys & Games