Shop All Cable Ties
Velcro Brand
Black Thin Tie Fastener, 50 pk.
Mfr # 95172
Zoro # G0059497
original price:
$5.15
5% off
new price: $4.89
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color Black
- Width 5"
- Weight 0.12 lbs
- Size 0.5" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 95172
- Zoro # G0059497
- UPC # 075967951726
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 5" |
Size | 0.5" x 8" |
Details
Color | Black |
Item | One-Wrap(R) Reusable Ties |
Weight | 0.12 lbs |
Features | Adjustable, Reusable |
Product Color | Black |
Assembly Required | No |
Product Type | Strapping Seal |
Application/Usage | Cable |
Product Name | One Wrap Light-duty Thin Bundling Ties |
Recycled | No |
Description
One-Wrap(R) Reusable Ties, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Reclosable Fastener Strap, 900 pk. (170091)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- VELCRO BRAND FASTENER, REUSABLE TIES, BK (VEK90924)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191241)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- Velcro Brand Cable Ties