Shop All Hook & Loop Straps
Velcro Brand
Back-to-Back Strap, No Adhesive, 6 in, 3/4 in Wd, Black, 1200 PK
Mfr # 170790
Zoro # G800725834
product price: $461.99
/pk 1200, $0.38/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Width 3/4 in
- Length 6 in
- Hook and Loop Shape Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 170790
- Zoro # G800725834
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 3/4 in |
Length | 6 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Hook and Loop Shape | Strap |
Color | Black |
Description
. These straps bundle wires or cables securely, and are Cat 5 friendly. They are reusable and eliminate the potential for damage to fiber optics or cables caused by over-cinching or accidental cutting.
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Calk-In Single Lag Shield, 3/4" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (09230-PWR)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933142)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (37C87KBC)
- GRIP-RITE Common Nail, 2-3/8 in L, 8D, Steel, Vinyl Coating Finish, 11.50 ga (8CTDSKR)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8 in, 1/2 in Wd, Black (91426)
- VELCRO BRAND 2PK2x36 BLK Velco Strap (90440)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- VELCRO BRAND ONE-WRAP PRE-CUT THIN TIES, 0.5in X 15in, BLACK/GRAY, 30PK (94257)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 5 in, 3/4 in Wd, Black, 1440 PK (170247)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK (2X18KWVS)
- Velcro Brand Hook & Loop Straps