Shop All Cable Ties
Velcro Brand
8" L Reclosable Fastener OR PK 900
Mfr # 176045
Zoro # G7314216
product price: $396.99
/pk 900, $0.44/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color Orange
- Tensile Strength 29 lb
- Max. Bundle Dia. 2.00 in
- Material Nylon, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 176045
- Zoro # G7314216
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.75" |
Max. Bundle Dia. | 2.00 in |
Length (Straight Wireway) | 8 in |
Details
Color | Orange |
Item | Reclosable Fastener |
Tensile Strength | 29 lb |
Material | Nylon, Polypropylene |
Temp. Range | -20 Degrees to 200 Degrees F |
Includes | Strap |
Thickness | 0.052 in |
Flame Retardant | No |
Min. Temp. Rating | -20 Degrees F |
Package Style | Perforated Roll |
Closure Type | Wrap with Slot |
Max. Temp. Rating | 200 Degrees F |
Mountable | No |
Marking | No |
Description
Perforated Back to Back Strap, Perforated Roll, Wrap with Slot, Tensile Strength 29 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 8 in, Mountable No, Package Style Perforated Roll, Color Orange, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.00 in, Includes 8 in Perforations, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Transformer 3PH 30KVA 240-208 (A3030K0310B)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- NVENT HOFFMAN Fan Cords (ACORD2)
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (174299)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- VELCRO BRAND 34x12 BLK Hook And Loop Strap (90340)
- VELCRO BRAND Hook Eye Adhesive Reusable Self-Gripping Cable Ties .5 x 15 inches Black-Gray 30 Ties Each (VE31522)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- TARPS NOW 11 in. Nylon Black Cable Zip Ties, 100PK (TACT11BK-100)
- Velcro Brand Cable Ties