Shop All Cable Ties
Velcro Brand
75 ft L Reclosable Fastener OR
Mfr # 176079
Zoro # G7334157
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Extruded/Knit
- Length 75 ft.
- Color Orange
- Tensile Strength 29 lb
- Max. Bundle Dia. Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 176079
- Zoro # G7334157
- UPC # 759673107218
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 1/2" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Design - Cable Tie | Extruded/Knit |
Color | Orange |
Item | Reclosable Fastener |
Tensile Strength | 29 lb |
Material | Nylon, Polypropylene |
Temp. Range | -20 Degrees to 200 Degrees F |
Includes | Strap |
Thickness | 0.052 in |
Backing Material | Polyamide |
Shear Strength | 23 psi |
Flame Retardant | No |
Hook and Loop Type | Self Engaging Hook-and-Loop |
Application | Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security |
Max. Temp. Rating | 200 Degrees F |
Marking | No |
Closure Type | Wrap |
Package Style | Cut to Length |
Mountable | No |
Min. Temp. Rating | -20 Degrees F |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 29 lb, Width 0.5 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Orange, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. Variable, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-I)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM602-H4)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- VELCRO BRAND 8" L Reclosable Fastener OR PK 900 (176045)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (174299)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- VELCRO BRAND 34x12 BLK Hook And Loop Strap (90340)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- Velcro Brand Cable Ties