Shop All Cable Ties
Velcro Brand
75 ft L Reclosable Fastener OR
Mfr # 174299
Zoro # G7334120
original price:
$42.58
11% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Color Orange
- Tensile Strength 29 lb
- Max. Bundle Dia. Variable
- Material Nylon, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 174299
- Zoro # G7334120
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 1" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Orange |
Item | Reclosable Fastener |
Tensile Strength | 29 lb |
Material | Nylon, Polypropylene |
Temp. Range | -20 Degrees to 200 Degrees F |
Includes | Strap |
Thickness | 0.052 in |
Flame Retardant | No |
Max. Temp. Rating | 200 Degrees F |
Marking | No |
Mountable | No |
Package Style | Cut to Length |
Min. Temp. Rating | -20 Degrees F |
Closure Type | Wrap |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 29 lb, Width 1 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Orange, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. Variable, Includes Strap, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- VELCRO BRAND 8" L Reclosable Fastener OR PK 900 (176045)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Back-to-Back Adhesive Fastener Strap, 45 pk. (151495)
- VELCRO BRAND FASTENER, REUSABLE TIES, BK (VEK90924)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- VELCRO BRAND 50PK 8 Hook And Loop Ties (90924)
- ELECTRIDUCT UT Wire Flexi Ties Cushioned Twist Cable Wraps (CT-RI-FT12-OGB)
- Velcro Brand Cable Ties