Shop All Cable Ties
This Product is Discontinued
Velcro Brand
6 ft L Reclosable Fastener BK (Discontinued)
Mfr # 90482
Zoro # G7334139
This Product is Discontinued
Key Features
- Length 6 ft.
- Color Black
- Width 2.00"
- Temp. Range -30 Degrees to 130 Degrees F
- Includes Hand Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 90482
- Zoro # G7334139
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6 ft. |
Width | 2.00" |
Dot Dia. | 1/2" |
Length (Straight Wireway) | 6 ft |
Details
Color | Black |
Item | Reclosable Fastener |
Temp. Range | -30 Degrees to 130 Degrees F |
Includes | Hand Closure |
Basic Material | Nylon |
Operating Temp. Range | -30 Degrees to 130 Degrees F |
Hook and Loop Shape | Strap |
Backing Material | Polypropylene, Nylon |
Hook and Loop Type | Hook-and-Loop |
Characteristics | Re-Usable |
Shear Strength | 23 psi |
Adhesive Type | No Adhesive |
Flame Retardant | No |
Features | Great for carrying bulky itemsAdjustable Velcro hand closureUniversal strap with handle50 lb. capacity |
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Strap, Length 6 ft, Width 2 in, Dot Dia. 1/2 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 130 Degrees F, Backing Material Nylon, Polypropylene, Shear Strength 23 psi, Adhesive Type No Adhesive, Characteristics Re-Usable, Includes Hand Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.