Shop All Cable Ties
Velcro Brand
15" Straps Reusable Tie Black/Gray PK 30
Mfr # 94257
Zoro # G4094207
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 15"
- Color Gray/Black
- Width 0.50"
- Temp. Range 0 to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velcro Brand
- MFR # 94257
- Zoro # G4094207
- UPC # 075967942571
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 15" |
Width | 0.50" |
Details
Design - Cable Tie | Releasable |
Color | Gray/Black |
Item | Reusable Tie |
Temp. Range | 0 to 220°F |
No. of Pieces | 30 |
Tensile Strength - Cable Tie | 25 lb |
Design | Releasable |
Hook and Loop Type | Self Engaging Hook-and-Loop |
Shear Strength | 46.5 psi |
Application | Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security |
Backing Material | Nylon |
Cable Tie Style | Releasable |
Description
Reusable Ties,15inStraps,Black/Gray,PK30, Releasable, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS12)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 6in, PK5 (HSK-600 3/16 Clr 6)
- SUPERIOR ELECTRIC 50 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord (EC123-50E)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120AFI)
- VELCRO BRAND One-Wrap Pre-Cut Thin Ties, 0.5in X 8in, Assorted Colors, 5PK (90438PK)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black One-Wrap Fastener Strap, 30 pk. (170782)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191191)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT262CL-RED)
- Velcro Brand Cable Ties