Shop All Cable Ties
Velcro Brand
1/4" x 8" L Reusable Self Gripping Cable Tie PK 25
Mfr # 91141
Zoro # G4257569
product price: $7.35
/pk 25, $0.29/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 8"
- Color Black
- Width 0.25"
- Temp. Range 0 to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velcro Brand
- MFR # 91141
- Zoro # G4257569
- UPC # 075967911416
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.25" |
Details
Design - Cable Tie | Releasable |
Color | Black |
Item | Reusable Cable Tie |
Temp. Range | 0 to 220°F |
No. of Pieces | 25 |
Tensile Strength - Cable Tie | 40 lb |
Design | Releasable |
Hook and Loop Type | Self Engaging Hook-and-Loop |
Backing Material | Nylon |
Shear Strength | 28.3 psi |
Application | Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security |
Cable Tie Style | Releasable |
Description
Reusbl Self Grppng Cable Tie,.25x8 In.,PK25, Releasable, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-1/2-1/2" (HWT-1550)
- VELCRO BRAND 50PK 8 Hook And Loop Ties (90924)
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- VELCRO BRAND 34x12 BLK Hook And Loop Strap (90340)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black Reclosable Fastener Strap, 600 pk. (170782)
- VELCRO BRAND Hook Eye Adhesive Reusable Self-Gripping Cable Ties .5 x 15 inches Black-Gray 30 Ties Each (VE31522)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- Velcro Brand Cable Ties