Shop All Bench and Floor Scales
Velab
Washdown Scales (IP68) 6kg/13lb 2g/0.005lb
Mfr # VE-6K2
Zoro # G301778384
Free Shipping & Returns
$417.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, oz, ozt, ct, lb
- Pan Dimensions 225 x 185mm / 8.9” x 7.3”
- Display LCD
- Repeatability 1g
- Includes Clear protective cover.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-6K2
- Zoro # G301778384
- UPC # 7501046801611
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 225 x 185mm / 8.9” x 7.3” |
Scale Dimensions | 240 x 130 x 30mm / 9.4” x 5.1” x 1.2 |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g, kg, oz, ozt, ct, lb |
Display | LCD |
Repeatability | 1g |
Includes | Clear protective cover. |
Scale Readability | 1g / 0.002lb |
Special Features | IP 68 PROTECTION Weighing. Checkweighing Parts counting. Dynamic Weighing |
Power Source | 110/240V, 50/60 Hz |
Temp. Range | minus 10° to 40°C / 14° to 104°F |
Housing Material | Stainless Steel |
Rechargeable | YES |
Stabilization Time | 2s |
Net Weight | 5.5 kg / 12 lb |
Linearity | 1g |
Calibration | External |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Letter Tray/File Holder, 6, Comp (3128BL)
- FRANKFORD ARSENAL Frankford Arsenal 205-205 Ds-750 Digital Reloading Scale (205-205)
- BROTHER Standard Yield Black Toner Cartridge 3K YLD (TN820)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb (VE-HS1500)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- VELAB Bench and Floor Scales 300kg /660lb 0.1kg/0.2lb (VE-BFS300L)
- VELAB Moisture Analyzer with case 100g/0.001g (VE-50-1)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- VELAB Washdown Scales (IP68) 30kg/66lb 10g/0.02lb (VE-30K10)
- Velab Shipping & Packing Scales