Shop All Bench and Floor Scales
Velab
Washdown Scales (IP68) 15kg/33lb 5g/0.01lb
Mfr # VE-15K5
Zoro # G801778402
Free Shipping & Returns
$417.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, oz, ozt, ct, lb
- Temp. Range minus 10° to 40°C / 14° to 104°F
- Scale Readability 1g / 0.002lb
- Special Features IP 68 PROTECTION Weighing. Checkweighing Parts counting. Dynamic Weighing
- Repeatability 1g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-15K5
- Zoro # G801778402
- UPC # 7501046800034
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 225 x 185mm / 8.9” x 7.3” |
Scale Dimensions | 240 x 130 x 30mm / 9.4” x 5.1” x 1.2 |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g, kg, oz, ozt, ct, lb |
Temp. Range | minus 10° to 40°C / 14° to 104°F |
Scale Readability | 1g / 0.002lb |
Special Features | IP 68 PROTECTION Weighing. Checkweighing Parts counting. Dynamic Weighing |
Repeatability | 1g |
Power Source | 110/240V, 50/60 Hz |
Housing Material | Stainless Steel |
Includes | Clear protective cover. |
Display | LCD |
Rechargeable | YES |
Calibration | External |
Stabilization Time | 2s |
Linearity | 1g |
Net Weight | 5.5 kg / 12 lb |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Records Jacket, Std Letter, PK25 (A5001)
- UNIVERSAL 5 x 8" Blue Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35850)
- U-MARK Paint Marker, w/Reversible Tip, Orange (10707)
- ZORO SELECT Hanging File 12-1/4"x6"x9-1/2", Black (23013)
- VELAB Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb (EL)
- VELAB Bench and Floor Scales 300kg /660lb 0.1kg/0.2lb (VE-BFS300L)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- VELAB Checkweighing Scales 6kg/12lb 0.2g/0.0005lb (VE-CW6S)
- VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb (VE-HS1500)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- Velab Shipping & Packing Scales