Shop All Bench and Floor Scales
Velab
Washdown Bench and Floor Scales 60kg /130lb 10g/0.02lb
Mfr # VE-WD60M
Zoro # G001778387
product price: $750.60
/ea
Free Shipping & Returns
$750.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units Kg, lb
- Capacity 60 kg / 130 lb
- Housing Material Stainles steel construction
- Special Features IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function
- Temp. Range -10° to 40°C / 14° to 104°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-WD60M
- Zoro # G001778387
- UPC # 7501046801192
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 400 x 560 x 105 mm / 15.7”x22”x4.1” |
Pan Dimensions | 400 x 500 mm / 15.7” x 19.7” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | Kg, lb |
Capacity | 60 kg / 130 lb |
Housing Material | Stainles steel construction |
Special Features | IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function |
Temp. Range | -10° to 40°C / 14° to 104°F |
Power Source | 110/240V, 50/60 Hz |
Scale Readability | 10 g / 0.02 lb |
Display | LCD |
Repeatability | ±10 g /±0.02 lb |
Interface - Lab Equipment | R232 |
Calibration | External |
Linearity | ±10 g /±0.02 lb |
Rechargeable | YES |
Stabilization Time | 2s |
Net Weight | 11.5 kg / 25.5 lb |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX42590)
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- PILOT Pen, Dr.Grip, Blpnt, 1.0Mm, Bk (36100)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb (VE-HS1500)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Washdown Scales (IP68) 30kg/66lb 10g/0.02lb (VE-30K10)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- VELAB Moisture Analyzer with case 100g/0.001g (VE-50-1)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150L)
- OHAUS Ohaus® D33XW75C1R6 3000 Washdown I-D33 Stainless Steel Bench Scale (83999818)
- Velab Bench and Floor Scales