Shop All Bench and Floor Scales
Velab
Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb
Mfr # VE-WD150M
Zoro # G501778375
product price: $750.60
/ea
Free Shipping & Returns
$750.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units Kg, lb
- Capacity 150 kg / 330 lb
- Scale Dimensions 400 x 560 x 105 mm / 15.7”x22”x4.1”
- Power Source 110/240V, 50/60 Hz
- Special Features IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-WD150M
- Zoro # G501778375
- UPC # 7501046801208
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 400 x 560 x 105 mm / 15.7”x22”x4.1” |
Pan Dimensions | 400 x 500 mm / 15.7” x 19.7” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | Kg, lb |
Capacity | 150 kg / 330 lb |
Power Source | 110/240V, 50/60 Hz |
Special Features | IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function |
Scale Readability | 20 g / 0.05 lb |
Temp. Range | -10° to 40°C / 14° to 104°F |
Interface - Lab Equipment | R232 |
Display | LCD |
Housing Material | Stainles steel construction |
Repeatability | ±20 g /±0.05 lb |
Linearity | ±20 g /±0.05 lb |
Stabilization Time | 2s |
Calibration | External |
Rechargeable | YES |
Net Weight | 11.5 kg / 25.5 lb |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096149)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 3", Kraft, 25/Bundle (55VH57)
- DECKER TAPE PRODUCTS Label, DL2583, PERISHABLE, 3" X 5" (DL2583)
- VELAB Checkweighing Scales 6kg/12lb 0.2g/0.0005lb (VE-CW6S)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- VELAB Washdown Scales (IP68) 30kg/66lb 10g/0.02lb (VE-30K10)
- DETECTO Detecto Top Load Scale 100lb x 4oz Enamel Finish W/ 10-1/2in Fixed Dial, 9in x 9in SS Platform (T100)
- Velab Bench and Floor Scales