Shop All Bench and Floor Scales
Velab
Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb
Mfr # VE-WD150L
Zoro # G401778369
product price: $854.10
/ea
Free Shipping & Returns
$854.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units Kg, lb
- Capacity 150 kg / 330 lb
- Scale Dimensions 450 x 660 x 125 mm / 17.7”x26”x4.9”
- Display LCD
- Scale Readability 20 g / 0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-WD150L
- Zoro # G401778369
- UPC # 7501046801253
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 450 x 660 x 125 mm / 17.7”x26”x4.9” |
Pan Dimensions | 450 x 600 mm / 17.7” x 23.6” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | Kg, lb |
Capacity | 150 kg / 330 lb |
Display | LCD |
Scale Readability | 20 g / 0.05 lb |
Temp. Range | -10° to 40°C / 14° to 104°F |
Housing Material | Stainles steel construction |
Repeatability | ±20 g /±0.05 lb |
Power Source | 110/240V, 50/60 Hz |
Special Features | IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function |
Interface - Lab Equipment | R232 |
Net Weight | 15 kg / 33.1 lb |
Rechargeable | YES |
Linearity | ±20 g /±0.05 lb |
Stabilization Time | 2s |
Calibration | External |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Columnar Accounting Book, 12Col, 150Pgs (1602121512)
- KEY EDUCATION PUBLISHING Lets Learn Sign Language Learning Cards (845046)
- SAMSONITE Tectonic 2 Med Backpack, 12"x9"x17', Black (SML623641041)
- AVERY Label, Ezpeel, Inkjt, 1.3X4, We 1400PK (AVE8462)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb (EL)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- VELAB Compact Bench Scales 6kg/12lb 0.1g /0.0002lb (VE-LCB6)
- VELAB Washdown Scales (IP68) 30kg/66lb 10g/0.02lb (VE-30K10)
- MEASURETEK Digital Compact Bench Scale 6.6 lb./3kg Capacity (12R990)
- Velab Shipping & Packing Scales