Shop All Microscope Accessories
Velab
VE-WUCAM0720PA 2.0 MP (720P) WIFI microscope camera
Mfr # VE-WUCAM0720PA
Zoro # G302631985
Free Shipping & Returns
$400.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-WUCAM0720PA
- Zoro # G302631985
- Country of Origin United States
- Category Microscope Accessories
Description
VE-WUCAM0720PA is a camera used in modern education, research and industry. It has the WIFI output and USB output. An on-camera switch is used to switch between the WIFI output and USB output.
When WIFI output is available, this camera is used as a WIFI camera and could be connected to mobile devices, such as smart phones, pads and computers. It could work with ToupView app on iOS, Android and windows platform.
More than 6 users could connect the camera simultaneously by WIFI connection. When USB output is available, this camera is used as a USB camera and could support UVC standard. The camera could be used with ToupView or other 3rd part software which could support UVC camera.
When WIFI output is available, this camera is used as a WIFI camera and could be connected to mobile devices, such as smart phones, pads and computers. It could work with ToupView app on iOS, Android and windows platform.
More than 6 users could connect the camera simultaneously by WIFI connection. When USB output is available, this camera is used as a USB camera and could support UVC standard. The camera could be used with ToupView or other 3rd part software which could support UVC camera.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16oz, Methanol, PK6 (F11646-0623)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- AMSCOPE 4X Infinity Plan Achromatic Microscope Objective (PA4X-INF-V300)
- SIMPORT SCIENTIFIC Slide Tray for Immuno-Staining w/Black Cover (195801)
- Velab Microscopes