Shop All Stereo Microscopes
Velab
VE-S3 Binocular Stereoscopic Microscope
Mfr # VE-S3
Zoro # G102631994
Free Shipping & Returns
$346.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-S3
- Zoro # G102631994
- Country of Origin United States
- Category Stereo Microscopes
Description
Ideal for secondary education, the VE-S3 is also capable of covering basic procedures in higher education.
Its Greenough design allows three- dimensional observation of insects. The VE-S3 is ideal for numismatics, the electronic industry, jewelry design and classification of entomology and taxonomy organisms.
Its Greenough design allows three- dimensional observation of insects. The VE-S3 is ideal for numismatics, the electronic industry, jewelry design and classification of entomology and taxonomy organisms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Sulfide, 0.2 to 20 PPM (4456-01)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Pin Mount, 76mm Focus Block (BSS-120B-FR)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 5, PK 12 (33309)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- VELAB VE-S4 Binocular Stereoscopic Microscope with Zoom System (VE-S4)
- VELAB VE-S0 Binocular Stereoscopic Microscope (VE-S0)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- VELAB Velab VE-S5C Stereoscopic Digital Microscope (VE-S5C)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- Velab Stereo Microscopes