Shop All Stereo Microscopes
Velab
VE-B6 Binocular Siedentopf Microscope
Mfr # VE-B6
Zoro # G602631982
Free Shipping & Returns
$719.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-B6
- Zoro # G602631982
- Country of Origin United States
- Category Stereo Microscopes
Description
The VE-B6 is a professional microscope, ideal for research, higher education and routine work in clinical laboratories
The Kohler LED lighting makes it a very complete and versatile device for the observation of cellular alterations in areas such as histopathology, epidemiology, medicine, biomedicine, biotechnology, etc.
It is adaptable to the needs of the user, it can be configured optionally to be compatible with a phase contrast kit and polarization set.
The Kohler LED lighting makes it a very complete and versatile device for the observation of cellular alterations in areas such as histopathology, epidemiology, medicine, biomedicine, biotechnology, etc.
It is adaptable to the needs of the user, it can be configured optionally to be compatible with a phase contrast kit and polarization set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- MTC BIO Cell Spreaders L Shaped Sterile, 10 per Package 500/PK (247660A)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- SCILOGEX SCILOGEX 1000-5000ul MicroPette Tips, Clear Color, Non-Sterile, Bulk 100/PK (17400025)
- VELAB VE-S4 Binocular Stereoscopic Microscope with Zoom System (VE-S4)
- VELAB VE-S0 Binocular Stereoscopic Microscope (VE-S0)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- VELAB Velab VE-S5C Stereoscopic Digital Microscope (VE-S5C)
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- AMSCOPE 20X & 40X Stereo Boom Microscope With Fluorescent Light (SW-3T24-FRL)
- Velab Microscopes