Shop All Bench and Floor Scales
Velab
Triple Beam Scale 216g/01.g
Mfr # VE-2610
Zoro # G901778395
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g
- Capacity 610 g or 2610 with weights
- Scale Dimensions 470 x 150 x 180 mm / 18.5” x 5.90” x 7.08”.
- Scale Readability 0.1g
- Housing Material Steel and aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-2610
- Zoro # G901778395
- UPC # 7501046801604
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 470 x 150 x 180 mm / 18.5” x 5.90” x 7.08”. |
Pan Dimensions | Ø 152 mm / Ø 6” mm. |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g |
Capacity | 610 g or 2610 with weights |
Scale Readability | 0.1g |
Housing Material | Steel and aluminium |
Repeatability | 0.2g |
Includes | Weights |
Net Weight | 3 kg / 6.6 lbs. |
Stabilization Time | 2s |
Calibration | External |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Frixion Clickr, 0.7Mm, Pe, PK12 (31455)
- BUSINESS SOURCE Rubberbands, Size 107, 1Lb, PK40 (15727)
- DYMO Sharpie, FINE TIP PERMANENT MARKER, ASSORTED COLORS, 12 Pieces (30072)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- VELAB Washdown Scales (IP68) 15kg/33lb 5g/0.01lb (VE-15K5)
- VELAB Bench and Floor Scales 300kg /660lb 0.1kg/0.2lb (VE-BFS300L)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150L)
- VELAB Washdown Bench and Floor Scales 60kg/130lb 10g/0.02lb (VE-WD60)
- BRECKNELL PS1000 Floor Scale System (816965001460)
- Velab Shipping & Packing Scales