Shop All Lab Scales & Balances
Velab
Precision Balance w/ internal rechargeable batteries 6200g/0.1g
Mfr # VE-6201
Zoro # G701778380
product price: $423.00
/ea
Free Shipping & Returns
$423.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1. RS232 cable 2. USB adapter 3. Transparent protective cover 5. Dust cover 4. Hook for suspended weighing
- Capacity 6200g
- Pan Dimensions 168 X 168mm / 6.6" x 6.6"
- Manufacturers Warranty Length 2 years
- Display 137 X 42mm / 5.4" x 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-6201
- Zoro # G701778380
- UPC # 7501047277606
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Pan Dimensions | 168 X 168mm / 6.6" x 6.6" |
Manufacturers Warranty Length | 2 years |
Scale Dimensions | 295 X 208 X 88mm / 11.6" x 8.2" x 3.5" |
Details
Includes | 1. RS232 cable 2. USB adapter 3. Transparent protective cover 5. Dust cover 4. Hook for suspended weighing |
Capacity | 6200g |
Display | 137 X 42mm / 5.4" x 1.7 |
Weighing Units | g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlS, tlH, T, T/A/R, /A/R, ms, kg, bat, mom, /lb, total 20units |
Rechargeable | YES |
Temp. Range | 15° a 35°C / 59° to 95°F |
Net Weight | 4.1kg / 9lb |
Stabilization Time | ?3s |
Power Source | 100 – 240V |
Calibration | External |
Interface - Lab Equipment | RS232 and USB adapter, can communicate with computer and printer |
Linearity | ±0.2g |
Scale Readability | 0.1g |
Housing Material | Metal base and ABS plastic |
Special Features | * Weighing * Percent weighing * Hold function * Density determination * Dynamic weighing * High low limit alarm * Counting function * Gross / net / tare weight weighing * Accumulation function |
Repeatability | ±0.1g |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- AQUAPHOENIX SCIENTIFIC Sour Tester, 60 mL (SR2005-B)
- VELAB Analytical Balance (Internal Calibration) 220g/0.1mg (VE-204TS)
- VELAB Analytical Balance (External Calibration) 220g/0.1gm (VE-210)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- OHAUS Adventurer Analytical Balance, AX124/E (OH-30100601)
- Velab Lab Scales & Balances