Shop All Lab Scales & Balances
Velab
Precision Balance w/ internal rechargeable batteries 6200g/0.01g
Mfr # VE-6202
Zoro # G301778339
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6200g
- Includes 1. Calibration weights, 1kg (2x) 2. RS232 cable 3. USB adapter 4. Transparent protective cover 5. Dust cover 6. Hook for suspended weighing
- Stabilization Time ?3s
- Pan Dimensions 168 X 168mm / 6.6" x 6.6"
- Linearity ±0.03g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-6202
- Zoro # G301778339
- UPC # 7501047277590
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Pan Dimensions | 168 X 168mm / 6.6" x 6.6" |
Scale Dimensions | 295 X 208 X 88mm / 11.6" x 8.2" x 3.5" |
Manufacturers Warranty Length | 2 years |
Details
Capacity | 6200g |
Includes | 1. Calibration weights, 1kg (2x) 2. RS232 cable 3. USB adapter 4. Transparent protective cover 5. Dust cover 6. Hook for suspended weighing |
Stabilization Time | ?3s |
Linearity | ±0.03g |
Weighing Units | g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlS, tlH, T, T/A/R, /A/R, ms, kg, bat, mom, /lb, total 20units |
Net Weight | 4.1kg / 9lb |
Rechargeable | YES |
Scale Readability | 0.01g |
Temp. Range | 15° a 35°C / 59° to 95°F |
Power Source | 100 – 240V |
Repeatability | 0.02g |
Housing Material | Metal base and ABS plastic |
Calibration | External |
Interface - Lab Equipment | RS232 and USB adapter, can communicate with computer and printer |
Special Features | * Weighing * Percent weighing * Hold function * Density determination * Dynamic weighing * High low limit alarm * Counting function * Gross / net / tare weight weighing * Accumulation function |
Display | 137 X 42mm / 5.4" x 1.7 |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- CAFRAMO Turbine Propellor Blade (A553)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- VELAB Analytical Balance (External Calibration) 220g/0.1gm (VE-210)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- Velab Lab Scales & Balances