Shop All Lab Scales & Balances
Velab
Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g
Mfr # VE-5003
Zoro # G601778398
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 400g
- Includes 1. Calibration weight 200g and 200g 2. RS232 cable 3. USB adapter 4. Transparent protective cover 5. Dust cover 6. Hook for suspended weighing
- Rechargeable YES
- Weighing Units g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlJ, tlH, T, T/A/R, /A/R, kg
- Repeatability ±2mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-5003
- Zoro # G601778398
- UPC # 7501047277378
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Scale Dimensions | 295 x 208 x 305mm / 11.6" x 8.2" x 12" |
Pan Dimensions | Ø 80mm / Ø3.1" |
Manufacturers Warranty Length | 1 year |
Details
Capacity | 400g |
Includes | 1. Calibration weight 200g and 200g 2. RS232 cable 3. USB adapter 4. Transparent protective cover 5. Dust cover 6. Hook for suspended weighing |
Rechargeable | YES |
Weighing Units | g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlJ, tlH, T, T/A/R, /A/R, kg |
Repeatability | ±2mg |
Housing Material | Metal base and ABS plastic |
Calibration | External |
Power Source | 100~240 |
Special Features | * Weighing * Percentage of weight * Selectable weighing * Piece counting |
Net Weight | 3.6kg |
Scale Readability | 0.001g |
Interface - Lab Equipment | RS232 and USB adapter |
Display | 117 X 35mm |
Stabilization Time | ?3s |
Linearity | ±2mg |
Temp. Range | 15° a 35°C / 59° to 95°F |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- LABELMASTER Pail, Plastic with Screw-Top L (KNG5GALSS)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 500g/01g (VE-500)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- VELAB Analytical Balance (External Calibration) 220g/0.1gm (VE-210)
- OHAUS Adventurer Precision Balance, AX5202 (400850)
- Velab Lab Scales & Balances