Shop All Bench and Floor Scales
Velab
Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb
Mfr # VE-200RT
Zoro # G701778366
product price: $403.20
/ea
Free Shipping & Returns
$403.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g.kg.lb
- Capacity 200 kg /440 lb
- Special Features • Weighing
- Repeatability ± 0.1kg / 0.2lb
- Scale Dimensions 535 x 275 x 940 mm / 21.06” x 10.82” x 37”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-200RT
- Zoro # G701778366
- UPC # 7501047277453
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 535 x 275 x 940 mm / 21.06” x 10.82” x 37”. |
Pan Dimensions | 375 x 275mm / 14.76” x 10.82” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g.kg.lb |
Capacity | 200 kg /440 lb |
Special Features | • Weighing |
Repeatability | ± 0.1kg / 0.2lb |
Display | LED |
Housing Material | Steel, aluminum and ABS plastic |
Scale Readability | 0.1kg / 0.2lb |
Temp. Range | 10° to 30°C / 50° to 85°F / Humidity 20% - 80%. |
Power Source | 100/240V, 50/60 Hz |
Linearity | ± 0.1kg / 0.2lb |
Net Weight | 13 kg / 28.6 lbs |
Stabilization Time | 2s |
Calibration | External |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- GINGHER Shears, 8" Large, Knife Edge (220560-1002)
- ZORO SELECT Corrugated Boxes, 27" x 27" x 27", Kraft, 5/Bundle (11G140)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- VELAB Checkweighing Scales 30kg/60lb 1g/0.002lb (VE-CW30S)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- VELAB Moisture Analyzer with case 100g/0.001g (VE-50-1)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5001HS)
- Velab Bench and Floor Scales