Shop All Lab Scales & Balances
Velab
Large Capacity Precision Balance w/ internal rechargeable batteries 20000g/0.1g
Mfr # VE-20001H
Zoro # G901778357
product price: $1,467.00
/ea
Free Shipping & Returns
$1,467.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 20000g
- Scale Dimensions 293 x 219 x 80.5mm / 15.5” x 13” x 3.5” (wxdxh)
- Repeatability ±0.2g
- Interface - Lab Equipment RS232 and USB adapter
- Weighing Units g, ct, lb, oz, dr, GN, twt, kg (24 in total)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-20001H
- Zoro # G901778357
- UPC # 7501046801475
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Scale Dimensions | 293 x 219 x 80.5mm / 15.5” x 13” x 3.5” (wxdxh) |
Pan Dimensions | 330x260 / 13”x 10” |
Manufacturers Warranty Length | 1 year |
Details
Capacity | 20000g |
Repeatability | ±0.2g |
Interface - Lab Equipment | RS232 and USB adapter |
Weighing Units | g, ct, lb, oz, dr, GN, twt, kg (24 in total) |
Rechargeable | YES |
Linearity | ±0.2g |
Calibration | External |
Stabilization Time | ?3s |
Scale Readability | 0.1g |
Power Source | 100~240 |
Housing Material | ABS plastic |
Temp. Range | 15° - 25°C / Humidity 50 – 80 % |
Net Weight | 7.5 kg / 17 lbs |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- STERLITECH Grade TSS Borosilicate Glass Microfiber, 24mm, PK100 (TSS2400)
- GLOBE SCIENTIFIC Cap, Pe, PK1000 (113132)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 1000g/0.01g (VE-1000)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- Velab Lab Scales & Balances