Shop All Lab Scales & Balances
Velab
Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g
Mfr # VE-15001H
Zoro # G801778396
product price: $1,434.60
/ea
Free Shipping & Returns
$1,434.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 15000g
- Weighing Units g, ct, lb, oz, dr, GN, twt, kg (24 in total)
- Repeatability ±0.2g
- Power Source 100~240
- Temp. Range 15° - 25°C / Humidity 50 – 80 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-15001H
- Zoro # G801778396
- UPC # 7501046801468
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Manufacturers Warranty Length | 1 year |
Pan Dimensions | 330x260 / 13”x 10” |
Scale Dimensions | 293 x 219 x 80.5mm / 15.5” x 13” x 3.5” (wxdxh) |
Details
Capacity | 15000g |
Weighing Units | g, ct, lb, oz, dr, GN, twt, kg (24 in total) |
Repeatability | ±0.2g |
Power Source | 100~240 |
Temp. Range | 15° - 25°C / Humidity 50 – 80 % |
Linearity | ±0.2g |
Housing Material | ABS plastic |
Net Weight | 7.5 kg / 17 lbs |
Rechargeable | YES |
Scale Readability | 0.1g |
Interface - Lab Equipment | RS232 and USB adapter |
Calibration | External |
Stabilization Time | ?3s |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green (6FAU3)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Flex Tip, PK100 (22CW74)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- VELAB Analytical Balance (Internal Calibration) 220g/0.1mg (VE-204TS)
- VELAB Precision Balance w/ internal rechargeable batteries 10000g/0.1g (VE-10001)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- Velab Lab Scales & Balances