Shop All Bench and Floor Scales
Velab
Counting Scales 15kg/30lb 0.5g/0.001lb
Mfr # VE-CS15S
Zoro # G901778388
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb
- Capacity 15 Kg/ 30 Lb
- Scale Dimensions 360 × 300 x 110mm /14.2” x 12” x 4.3”
- Scale Readability 0.5 g / 0.001 lb
- Repeatability ±1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-CS15S
- Zoro # G901778388
- UPC # 7501047277514
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 360 × 300 x 110mm /14.2” x 12” x 4.3” |
Pan Dimensions | 300 x 232mm / 11.8” x 9.1” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g, kg, lb |
Capacity | 15 Kg/ 30 Lb |
Scale Readability | 0.5 g / 0.001 lb |
Repeatability | ±1 g |
Includes | Power adapter Clear protective cover Rechargeable battery |
Display | LCD |
Housing Material | ABS plastic |
Special Features | Weighing • Checkweighing • Parts counting • Accumulation |
Power Source | 110/240V, 50/60 Hz |
Interface - Lab Equipment | RS232 |
Temp. Range | -10° to 40°C / 14° to 104°F |
Calibration | External |
Rechargeable | YES |
Net Weight | 3.7 kg / 8.157 lb |
Linearity | ±1 g |
Stabilization Time | 2s |
Description
The VELAB Counting Scales 15kg/30lb 0.5g/0.001lb is a precision weighing device with a capacity of 15 Kg/ 30 Lb and a readability of 0.5 g / 0.001 lb. It has a repeatability of ±1 g and a linearity of ±1 g. The scale dimensions are 360 × 300 x 110mm /14.2” x 12” x 4.3” and the pan dimensions are 300 x 232mm / 11.8” x 9.1”. The display is an LCD and the housing material is ABS plastic. It has a temperature range of -10° to 40°C / 14° to 104°F and a stabilization time of 2s. It includes a power adapter, a clear protective cover, a rechargeable battery, and an RS232 interface for lab equipment. It is powered by 110/240V, 50/60 Hz and has a net weight of 3.7 kg / 8.157 lb. It has a 1 year manufacturer's warranty and features weighing, checkweighing, parts counting, and accumulation.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bracket, 3/4 In., PK25 (GRD001)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- XEROX Toner, 15,500 Page-Yield, Black (106R03393)
- VELAB Checkweighing Scales 6kg/12lb 0.2g/0.0005lb (VE-CW6S)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- VELAB Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb (EL)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- VELAB Checkweighing Scales 30kg/60lb 1g/0.002lb (VE-CW30S)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- Velab Shipping & Packing Scales