Shop All Bench and Floor Scales
Velab
Compact Bench Scales 6kg/12lb 0.1g /0.0002lb
Mfr # VE-LCB6
Zoro # G601778343
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, oz, ozt, ct, lb
- Capacity 6 Kg/ 12 lb
- Display LCD
- Temp. Range 10° to 30°C / 50° to 85°F / Humidity 20% - 80%
- Power Source 110/240V, 50/60 Hz AC Adapte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-LCB6
- Zoro # G601778343
- UPC # 7501046801451
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 186 x 186mm / 7.3” x 7.3” |
Scale Dimensions | 300 x 200 x 91mm / 12” x 8” x 3.6. |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g, kg, oz, ozt, ct, lb |
Capacity | 6 Kg/ 12 lb |
Display | LCD |
Temp. Range | 10° to 30°C / 50° to 85°F / Humidity 20% - 80% |
Power Source | 110/240V, 50/60 Hz AC Adapte |
Includes | Clear protective cover. Power Adaptor RS232 cable |
Interface - Lab Equipment | RS232 |
Housing Material | ABS plastic |
Scale Readability | 0.1g |
Repeatability | ±0.1g |
Calibration | External |
Net Weight | 2.4kg / 5.3lb |
Rechargeable | YES |
Linearity | ±0.2g |
Stabilization Time | ?1.5s |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 121 Black Toner 5K Yield (3252C001)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- ACCUFORM Calibration Label, Green/White, Pk25 (LPC422)
- SOUTHWORTH Paper, Resume, 32#, White Pk (SOURD18CF)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 70 lb. Cap. (CCT32)
- Velab Shipping & Packing Scales