Shop All Bench and Floor Scales
Velab
Compact Bench Scales 12kg/25lb 0.1g /0.0002lb
Mfr # VE-LCB12
Zoro # G101778379
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, oz, ozt, ct, lb
- Capacity 12 Kg/ 25 lb
- Pan Dimensions 186 x 186mm / 7.3” x 7.3”
- Temp. Range 10° to 30°C / 50° to 85°F / Humidity 20% - 80%
- Includes Clear protective cover. Power Adaptor RS232 cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-LCB12
- Zoro # G101778379
- UPC # 7501046801444
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 186 x 186mm / 7.3” x 7.3” |
Scale Dimensions | 300 x 200 x 91mm / 12” x 8” x 3.6. |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g, kg, oz, ozt, ct, lb |
Capacity | 12 Kg/ 25 lb |
Temp. Range | 10° to 30°C / 50° to 85°F / Humidity 20% - 80% |
Includes | Clear protective cover. Power Adaptor RS232 cable |
Power Source | 110/240V, 50/60 Hz AC Adapte |
Repeatability | ±0.1g |
Interface - Lab Equipment | RS232 |
Display | LCD |
Scale Readability | 0.1g |
Housing Material | ABS plastic |
Calibration | External |
Net Weight | 2.4kg / 5.3lb |
Linearity | ±0.2g |
Rechargeable | YES |
Stabilization Time | ?1.5s |
Description
The VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb is a precision weighing device with a capacity of 12 Kg/ 25 lb. It has a pan size of 186 x 186mm / 7.3” x 7.3” and a scale dimension of 300 x 200 x 91mm / 12” x 8” x 3.6. The scale has a repeatability of ±0.1g and a linearity of ±0.2g. It has a temperature range of 10° to 30°C / 50° to 85°F / Humidity 20% - 80%. The display is LCD and the weighing units are g, kg, oz, ozt, ct, lb. The housing material is ABS plastic and the power source is 110/240V, 50/60 Hz AC Adapte. The scale includes a clear protective cover, power adaptor, RS232 cable, and has a rechargeable battery. It has an external calibration and a manufacturers warranty length of 1 year. The net weight of the scale is 2.4kg / 5.3lb and the stabilization time is ?1.5s.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 16"x16"x15", Brown (280728)
- SUNWORKS Construction Paper, 24 x 36, Black, PK50 (6323)
- AVERY Avery® Orange Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5465, 3/4" Round, Pack of 1008 (727825465)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN GREEN (086362)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- VELAB Washdown Bench and Floor Scales 60kg/130lb 10g/0.02lb (VE-WD60)
- VELAB Checkweighing Scales 6kg/12lb 0.2g/0.0005lb (VE-CW6S)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (760-00)
- Velab Bench and Floor Scales