Shop All Bench and Floor Scales
Velab
Checkweighing Scales 30kg/60lb 1g/0.002lb
Mfr # VE-CW30S
Zoro # G601778350
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb
- Capacity 30 kg / 60 lb
- Display LCD
- Interface - Lab Equipment RS232
- Repeatability ±2 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-CW30S
- Zoro # G601778350
- UPC # 7501047277491
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 360 × 300 x 110mm /14.2” x 12” x 4.3” |
Pan Dimensions | 300 x 232mm / 11.8” x 9.1” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g, kg, lb |
Capacity | 30 kg / 60 lb |
Display | LCD |
Interface - Lab Equipment | RS232 |
Repeatability | ±2 g |
Special Features | • Weighing • Checkweighing • Parts counting • Accumulation |
Housing Material | ABS plastic |
Includes | Power adapter Clear protective cover Rechargeable battery |
Temp. Range | -10° to 40°C / 14° to 104°F |
Power Source | 110/240V, 50/60 Hz |
Scale Readability | 1 g / 0.002 lb |
Stabilization Time | 2s |
Rechargeable | YES |
Calibration | External |
Linearity | ±2 g |
Net Weight | 3.7 kg / 8.157 lb |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILLY PUTTY Toy Silly Putty (08-0313)
- BSC PREFERRED 8 x 16'' - 4 Mil Flat Poly Bags, 1000PK (S-3153)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- XEROX Yellow Toner Cartridge 15K YLD (006R01514)
- VELAB Counting Scales 6kg /12lb 0.2g/0.0005lb (VE-CS6S)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- OHAUS Digital Compact Bench Scale 120g Capacity (EX124)
- Velab Bench and Floor Scales