Shop All Stereo Microscopes
Velab
Binocular Stereoscope
Mfr # VE-S7
Zoro # G001964889
Free Shipping & Returns
$943.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-S7
- Zoro # G001964889
- Country of Origin United States
- Category Stereo Microscopes
Description
The VE-S7 is the ideal for professional use in higher education, research and industrial procedures. A versatile device, useful in production procedures or quality inspection of industrial products, thanks to its 6.5 X- 55X zoom system.
Its Greenough design allows three-dimensional observation of insects and possesses a wide field of observation provided by its eyepieces. The VE- S7 is the perfect device for the dissection and classification of organisms in entomology and taxonomy, as well as livestock for the observation and selection of viable embryos.
Its Greenough design allows three-dimensional observation of insects and possesses a wide field of observation provided by its eyepieces. The VE- S7 is the perfect device for the dissection and classification of organisms in entomology and taxonomy, as well as livestock for the observation and selection of viable embryos.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- AMS E-280 Pocket Penetrometer (G 281)
- VELAB VE-S0 Binocular Stereoscopic Microscope (VE-S0)
- VELAB Velab VE-S5C Stereoscopic Digital Microscope (VE-S5C)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- VELAB VE-S4 Binocular Stereoscopic Microscope with Zoom System (VE-S4)
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- AMSCOPE 7X-45X Black Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T-B)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T)
- Velab Stereo Microscopes