Shop All Bench and Floor Scales
Velab
Bench and Floor Scales 60 kg /130 lb 0.02kg/0.05lb
Mfr # VE-BFS60
Zoro # G201778385
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units kg, lb, oz
- Capacity 60 Kg / 130 lb
- Temp. Range 5° to 40°C / 41° to 104°F
- Scale Readability 0.02 kg / 0.05 lb
- Housing Material Metal housing and stainless steel pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velab
- MFR # VE-BFS60
- Zoro # G201778385
- UPC # 7501046801130
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 315 × 325 x 55 mm / 12.4” x 12.7” x 2.2” |
Pan Dimensions | 310 x 300mm / 12.2” x 11.8” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | kg, lb, oz |
Capacity | 60 Kg / 130 lb |
Temp. Range | 5° to 40°C / 41° to 104°F |
Scale Readability | 0.02 kg / 0.05 lb |
Housing Material | Metal housing and stainless steel pan |
Repeatability | ±0.02 kg / 0.05 lb |
Interface - Lab Equipment | RS232 |
Special Features | • Weighing. • Hold Function. |
Display | LCD |
Includes | Power adapter Wall mount |
Power Source | 110/240V, 50/60 Hz AC Adapter and 6MAA batteries (not included) |
Net Weight | 5.5 kg / 12 lb |
Stabilization Time | 2s |
Calibration | External |
Linearity | ±0.04 kg / 0.1 lb |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- GPS SHRINK FILM Heat Activated Shrink Film 18" x 3500 ft., Polyolefin (IK7F1800)
- ZORO SELECT Wall File, 17-1/4 in. H, 12 in. W (45NG61)
- GLOBAL INDUSTRIAL 96W x 48H Magnetic Glass Whiteboard, Black (695652)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb (VE-HS1500)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- Velab Shipping & Packing Scales