Shop All Bench and Floor Scales
Velab
Bench and Floor Scales 300kg /660lb 0.1kg/0.2lb
Mfr # VE-BFS300L
Zoro # G701778373
Free Shipping & Returns
$447.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units kg, lb, oz
- Capacity 300 Kg / 660 lb
- Scale Dimensions 950 x 500 x 65 mm /37.4” x 19.7” x 2.6”
- Repeatability ±0.1kg / 0.2lb
- Scale Readability 0.1kg / 0.2lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-BFS300L
- Zoro # G701778373
- UPC # 7501046800546
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 950 x 500 x 65 mm /37.4” x 19.7” x 2.6” |
Pan Dimensions | 950x500mm / 37.4”x19.7” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | kg, lb, oz |
Capacity | 300 Kg / 660 lb |
Repeatability | ±0.1kg / 0.2lb |
Scale Readability | 0.1kg / 0.2lb |
Special Features | • Weighing. • Hold Function. |
Temp. Range | 5° to 40°C / 41° to 104°F |
Interface - Lab Equipment | RS232 |
Power Source | 110/240V, 50/60 Hz AC Adapter and 6MAA batteries (not included) |
Display | LCD |
Housing Material | Metal housing and stainless steel pan |
Includes | Power adapter Wall mount |
Net Weight | 5.5 kg / 12 lb. |
Calibration | External |
Stabilization Time | 2s |
Linearity | ±0.2kg / 0.5lb |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Compact Bench Scales 6kg/12lb 0.1g /0.0002lb (VE-LCB6)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- ZORO SELECT 12" x 10" Open Poly Bags, 2 mil, Clear (5DGX0)
- SWINGLINE Optima Grip Full Stapler, 25 Sheet, Silver (S7087811E)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb (VE-HS1500)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- Velab Shipping & Packing Scales