Shop All Bench and Floor Scales
Velab
Bench and Floor Scales 30 kg /66 lb 0.01kg/0.02lb
Mfr # VE-BFS30
Zoro # G901778401
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units kg, lb, oz
- Capacity 30 Kg / 66 lb
- Display LCD
- Power Source 110/240V, 50/60 Hz AC Adapter and 6MAA batteries (not included)
- Pan Dimensions 310 x 300mm / 12.2” x 11.8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velab
- MFR # VE-BFS30
- Zoro # G901778401
- UPC # 7501046801123
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 310 x 300mm / 12.2” x 11.8” |
Scale Dimensions | 315 × 325 x 55 mm / 12.4” x 12.7” x 2.2” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | kg, lb, oz |
Capacity | 30 Kg / 66 lb |
Display | LCD |
Power Source | 110/240V, 50/60 Hz AC Adapter and 6MAA batteries (not included) |
Interface - Lab Equipment | RS232 |
Housing Material | Metal housing and stainless steel pan |
Scale Readability | 0.01 kg / 0.02 lb |
Temp. Range | 5° to 40°C / 41° to 104°F |
Includes | Power adapter Wall mount |
Repeatability | 0.01 kg / 0.02 lb |
Stabilization Time | 2s |
Linearity | ±0.02 kg / 0.04 lb |
Calibration | External |
Net Weight | 5.5 kg / 12 lb |
Description
The VELAB brand Bench and Floor Scales 30 kg /66 lb 0.01kg/0.02lb is a digital scale with a capacity of 30 Kg / 66 lb and a readability of 0.01 kg / 0.02 lb. It has an LCD display and a metal housing with a stainless steel pan. The pan dimensions are 310 x 300mm / 12.2” x 11.8” and the scale dimensions are 315 × 325 x 55 mm / 12.4” x 12.7” x 2.2”. It is powered by a 110/240V, 50/60 Hz AC Adapter and 6MAA batteries (not included). It has an RS232 interface for lab equipment and a temperature range of 5° to 40°C / 41° to 104°F. It includes a power adapter wall mount and has a repeatability of 0.01 kg / 0.02 lb, a linearity of ±0.02 kg / 0.04 lb, and a stabilization time of 2s. It has an external calibration and a net weight of 5.5 kg / 12 lb. It comes with a 1 year manufacturer's warranty.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATTEL ACTION DRIVER ASST (HDL10)
- DEWALT DeWalt 18 Gauge 7/32" Crown 1-1/4 SX Staple, 5000/Qty (DWSX503511/4)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 3000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 1 (GL50UDS-1)
- RICOH Black Ink Cartridge 5/Box (817113)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- VELAB Checkweighing Scales 6kg/12lb 0.2g/0.0005lb (VE-CW6S)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- VELAB Bench and Floor Scales 60 kg /130 lb 0.02kg/0.05lb (VE-BFS60)
- ISHIDA Digital Compact Bench Scale 100 oz. Capacity (IPC)
- Velab Shipping & Packing Scales