Shop All Toolholder Accessories
Vektek
Swing Clamp Arm, Long, 450 lb
Mfr # 91-5205-02
Zoro # G8914796
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 450 lbs. Swing Clamp Series
- Material of Construction Steel
- Plunger Dia. 0.438 to 0.440"
- Type Long
- Overall Length 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 91-5205-02
- Zoro # G8914796
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Plunger Dia. | 0.438 to 0.440" |
Overall Length | 3.25 in |
Details
Item | Swing Clamp Arm |
For Use With | 450 lbs. Swing Clamp Series |
Material of Construction | Steel |
Type | Long |
Clamping Force | 450 lb |
Description
Swing Clamp Arm, Clamping Force 450 lb, Overall Length 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Black, Black, 1200-denier Polyester (CT0352)
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- DRILL AMERICA 3/8" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-38NPT)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- Vektek Toolholder Accessories