Shop All Quick Connect Fittings
Vektek
Hydraulic Quick Connects, (M)SAE6, Steel
Mfr # 30-7727-66
Zoro # G8914762
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 160 Degrees
- Connection Type SAE
- Coupler Thread Size 9/16"-18
- Coupler Body Material Steel
- For Use With Main Hydraulic Supply Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vektek
- MFR # 30-7727-66
- Zoro # G8914762
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 9/16" |
Length | 2.05" |
Thread Size | 9/16"-18 |
Coupling Size | 9/16 in |
Max. Outside Dia. | 1 1/16 in |
Overall Length | 2 3/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Steel, Coupling Size 9/16 in, Male, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 5.68 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-12)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- PREVOST Industrial Safety Coupler, 1/4" FNPT (ISI 081201)
- SPEEDAIRE Coupling, Steel, 1/4 in Hose Fitting (J2990071010)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM3)
- DIXON HTSeries Coupler ST 3/8", FemaleNPTF, 3/4" (3HTOF4)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E565)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, 1/2-14 Nominal, 500 psi Pre (3JF4)
- Vektek Hose Fittings