Shop All Double Acting Hydraulic Cylinders
Vektek
Hydraulic Cylindr, Double, 1-3/4x2in, Stk 2
Mfr # 20-1210-02
Zoro # G8914744
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 2 in
- Max. Pressure 5,000 psi
- Temp. Range 40 Degrees to 160 Degrees F
- Piston Material Steel
- Finish Black Hard Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 20-1210-02
- Zoro # G8914744
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Stroke Length | 2 in |
Extended Height | 6.63 in |
Center Hole Dia. | 5/16 in |
Plunger Thread Size | 5/16"-18 |
Plunger Dia. | 0.81 in |
Retracted Height | 4.43 in |
Details
Item | Block Body Hydraulic Cylinder |
Max. Pressure | 5,000 psi |
Temp. Range | 40 Degrees to 160 Degrees F |
Piston Material | Steel |
Finish | Black Hard Coat |
Body Material | Steel |
Cylinder Type | Block Body |
Oil Capacity | 1.57 cu in |
Single Acting/Double Acting | Double Acting |
Effective Area | 0.79 sq in |
Nominal Capacity | 3,900 lb |
Series | 20-12 |
Operating Pressure | 5,000 psi |
Capacity @ Operating Pressure | 3,900 lb |
Description
Block Body Hydraulic Cylinder, Double Acting, Block Body, Steel, Nominal Capacity 3,900 lb, Stroke Length 2 in, Effective Area 0.79 sq in, Max. Pressure 5,000 psi, Oil Capacity 1.57 cu in, Retracted Height 4.43 in, Extended Height 6.63 in, Capacity @ Operating Pressure 3,900 lb, Operating Pressure 5,000 psi, Series 20-12, Plunger Dia. 0.81 in, Plunger Thread Size 5/16 In.-18, Center Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B136 Banded V-Belt, 139-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY8)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0402 (G60490-0402)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 9.75-in. OD (BK100 X 1 3/16)
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (207506)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (300812TCU3)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.25 Rod. (297119)
- Vektek Double Acting Hydraulic Cylinders