Shop All Double Acting Hydraulic Cylinders
Vektek
Hydraulic Cylindr, Double, 1-3/4x2in, Stk 1
Mfr # 20-1210-01
Zoro # G8914735
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1 in
- Max. Pressure 5,000 psi
- Temp. Range 40 Degrees to 160 Degrees F
- Piston Material Steel
- Finish Black Hard Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 20-1210-01
- Zoro # G8914735
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Stroke Length | 1 in |
Plunger Dia. | 0.81 in |
Center Hole Dia. | 5/16 in |
Plunger Thread Size | 5/16"-18 |
Extended Height | 4.3 in |
Retracted Height | 3.3 in |
Details
Item | Block Body Hydraulic Cylinder |
Max. Pressure | 5,000 psi |
Temp. Range | 40 Degrees to 160 Degrees F |
Piston Material | Steel |
Finish | Black Hard Coat |
Cylinder Type | Block Body |
Oil Capacity | 0.785 cu in |
Single Acting/Double Acting | Double Acting |
Body Material | Steel |
Effective Area | 0.79 sq in |
Nominal Capacity | 3,900 lb |
Series | 20-12 |
Capacity @ Operating Pressure | 3,900 lb |
Operating Pressure | 5,000 psi |
Description
Block Body Hydraulic Cylinder, Double Acting, Block Body, Steel, Nominal Capacity 3,900 lb, Stroke Length 1 in, Effective Area 0.79 sq in, Max. Pressure 5,000 psi, Oil Capacity 0.785 cu in, Retracted Height 3.3 in, Extended Height 4.3 in, Capacity @ Operating Pressure 3,900 lb, Operating Pressure 5,000 psi, Series 20-12, Plunger Dia. 0.81 in, Plunger Thread Size 5/16 In.-18, Center Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPGB-322 TiN Coated C-6 Carbide Insert (6025-0322)
- OETIKER Clamp, Oetiker, Stepless, 17mm, 100 Bag (16700017)
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- ALEMITE Grease Fitting Assortment, Pocket Pack Fittings Assortment with Box (AL2365-1)
- VEKTEK Hydraulic Cylindr, Double, 1-3/4x2in, Stk 2 (20-1210-02)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (218-323)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 1 Rod (288605)
- Vektek Double Acting Hydraulic Cylinders