Shop All Single Acting Hydraulic Cylinders
Vektek
Hydraulic Cylinder, Single, Blck, 1-3/4x2in
Mfr # 20-1110-01
Zoro # G8914726
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Hard Coat
- Temp. Range 40 Degrees to 160 Degrees F
- Piston Material Steel
- Plunger Thread Size 5/16"-18
- Stroke Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vektek
- MFR # 20-1110-01
- Zoro # G8914726
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Thread Size | 5/16"-18 |
Stroke Length | 1 in |
Extended Height | 4.3 in |
Center Hole Dia. | 5/16 in |
Plunger Dia. | 0.81 in |
Retracted Height | 3.3 in |
Details
Finish | Black Hard Coat |
Item | Block Body Hydraulic Cylinder |
Temp. Range | 40 Degrees to 160 Degrees F |
Piston Material | Steel |
Oil Capacity | 0.785 cu in |
Effective Area | 0.79 sq in |
Capacity @ Operating Pressure | 3,900 lb |
Series | 20-11 |
Operating Pressure | 5,000 psi |
Nominal Capacity | 3,900 lb |
Max. Pressure | 5,000 psi |
Cylinder Type | Block Body |
Single Acting/Double Acting | Single Acting |
Body Material | Steel |
Description
Block Body Hydraulic Cylinder, Single Acting, Block Body, Steel, Nominal Capacity 3,900 lb, Stroke Length 1 in, Effective Area 0.79 sq in, Max. Pressure 5,000 psi, Oil Capacity 0.785 cu in, Retracted Height 3.3 in, Extended Height 4.3 in, Capacity @ Operating Pressure 3,900 lb, Operating Pressure 5,000 psi, Series 20-11, Plunger Dia. 0.81 in, Plunger Thread Size 5/16 In.-18, Center Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-5BP)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- ENERPAC RCS302, 32.4 ton Capacity, 2.44 in Stroke, Low Height Hydraulic Cylinder (RCS302)
- ENERPAC RC1010, 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder (RC1010)
- ENERPAC RA1010, 10 TON S/A CYLINDER (RA1010)
- ENERPAC RCH123, 13.8 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH123)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 6" Stroke (H2506)
- ENERPAC BRC46, 5.6 ton Capacity, 5.95 in Stroke, Pull Hydraulic Cylinder (BRC46)
- Vektek Hydraulic Cylinders