Shop All Swing Cylinders
Vektek
Hydraulic Clamp, Swing, Threaded, 5000 lb.
Mfr # 15-0218-00-S
Zoro # G9244417
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamping Force 5,000 lb
- Effective Area Clamped 1.178 sq in
- Turns Straight
- Oil Capacity Clamped 1.955 cu in
- Function Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-0218-00-S
- Zoro # G9244417
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Extended Height | 9.96 in |
Outside Dia. | 2.5 in |
Port Size | #4 SAE |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 5,000 lb |
Effective Area Clamped | 1.178 sq in |
Turns | Straight |
Oil Capacity Clamped | 1.955 cu in |
Function | Double Acting |
Mounting Thread | 2-1/2"-16 |
Swing Angle | 90 Degrees |
Material of Construction | Steel |
Type | Swing |
Max. Oil Flow | 1.5 gpm |
Pressure Range | 500 to 5000 psi |
Stroke | 0.63" Verticle/1.66" Total |
Oil Capacity Unclamped | 3.992 cu in |
Body Style | Threaded |
Description
Swing Clamp Hydraulic Cylinders, Turns Straight, Clamping Force 5,000 lb, Effective Area Clamped 1.178 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 1.955 cu in, Oil Capacity Unclamped 3.992 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 9.96 in, Outside Dia. 2.5 in, Mounting Thread 2-1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 16DP, 14.5PA, 60Teeth, RH, Bronze (G1048)
- BESTORQ Banded Cogged Belt, 82 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX78)
- JOHNDOW INDUSTRIES Gas & Go Two Way Rotary Hand Pump for use with Polyethylene 25-Gallon Fuel Cart Caddy, (GG-PRK13)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- Vektek Hydraulic Cylinders