Shop All Swing Cylinders
Vektek
Hydraulic Clamp, Swing, Threaded, 5000 lb.
Mfr # 15-0218-00-L
Zoro # G9244392
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 5,000 lb
- Effective Area Clamped 1.178 sq in
- Turns Left
- Oil Capacity Unclamped 3.992 cu in
- Max. Oil Flow 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-0218-00-L
- Zoro # G9244392
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Extended Height | 9.96 in |
Port Size | #4 SAE |
Outside Dia. | 2.5 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 5,000 lb |
Effective Area Clamped | 1.178 sq in |
Turns | Left |
Oil Capacity Unclamped | 3.992 cu in |
Max. Oil Flow | 1.5 gpm |
Material of Construction | Steel |
Mounting Thread | 2-1/2"-16 |
Function | Double Acting |
Type | Swing |
Pressure Range | 500 to 5000 psi |
Body Style | Threaded |
Swing Angle | 90 Degrees |
Oil Capacity Clamped | 1.955 cu in |
Stroke | 0.63" Verticle/1.66" Total |
Description
Swing Clamp Hydraulic Cylinders, Turns Left, Clamping Force 5,000 lb, Effective Area Clamped 1.178 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 1.955 cu in, Oil Capacity Unclamped 3.992 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 9.96 in, Outside Dia. 2.5 in, Mounting Thread 2-1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- NSK NSK-6313ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZC3 (6313ZC3)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- CONTINENTAL 3/4" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-03-11)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- Vektek Swing Cylinders